Zoro Homepage

Center Wheel, 8 in. x 2 in.

  • Mfr # 8057-114

  • Zoro # G0123475


product price: $29.19
/ea

Key Features

Overall Width
2 in
Fits Brand
B & P Manufacturing
Outside Diameter
8 in
Compatible Mfr. Model Number
FHE-2460-217-HD10
Compatible with Product Type
Stock Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8057-114
Zoro #
G0123475
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Outside Diameter
8 in

Details

Item
Center Wheel, 8" x 2"
Fits Brand
B & P Manufacturing
Compatible Mfr. Model Number
FHE-2460-217-HD10
Compatible with Product Type
Stock Cart

Description

Center Wheel, 8 In. x 2 In., Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.