Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, 600 lb., 52x20"

  • Mfr # B70-C6-D5

  • Zoro # G4148650


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 in
Material
Aluminum
Color
Silver
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B70-C6-D5
Zoro #
G4148650
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 in
Wheel Diameter
10 in
Folded Depth
20 in
Overall Depth
43 in
Wheel Width
3 1/2 in
Folded Height
52 in
Folded Width
20 in
Caster Dia.
5 in
Platform Size
38-1/4 in x 20 in
Caster Width
1 1/4 in
Noseplate Width
18 in
Noseplate Depth
9 in
Nose Plate Depth
9 in
Nose Plate Width
18 in

Details

Material
Aluminum
Color
Silver
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Finish
Shiny Aluminum
Hand Truck Handle Type
Continuous Frame Dual Pin
Vertical Load Cap.
600 lb
Wheel Bearings
Ball
Caster Type
Swivel
Caster Material
TPR
Horizontal Load Cap.
1,200 lb
Wheel Material
Rubber

Description

Convertible Hand Truck, Nose Plate Depth 9 in, Nose Plate Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.