Zoro Homepage

Hand Truck Accessory, 18" H, 2" W, 10 lb

  • Mfr # 8218-001

  • Zoro # G4147427


product price: $23.29
/ea

Key Features

Overall Height
18 in
Overall Width
12 in
Material
Canvas
Color
Black
Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8218-001
Zoro #
G4147427
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Width
12 in
Overall Depth
2 in

Details

Material
Canvas
Color
Black
Load Capacity
10 lb
Item
Hand Truck Accessory Bag
For Use With
5EPK6, 5EPK7, 5EPK8

Description

Hand Truck Accessory Bag, Load Capacity 10 lb, Overall Depth 2 in, Overall Width 12 in, Overall Height 18 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.