Zoro Homepage

Hand Truck Extension Sleeve, 2 in H, 2in W

  • Mfr # 2002-E11

  • Zoro # G4147418


product price: $25.09
/ea

Key Features

Overall Height
2 in
Overall Width
2 in
Material
Canvas
Color
Black
For Use With
5EPJ5, 5EPJ6,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-E11
Zoro #
G4147418
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
2 in
Overall Depth
2 in

Details

Material
Canvas
Color
Black
Item
Hand Truck Foam Extension Sleeve
For Use With
5EPJ5, 5EPJ6,

Description

Hand Truck Foam Extension Sleeve, Overall Depth 2 in, Overall Width 2 in, Overall Height 2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.