Zoro Homepage

Rubber Wheel, 8 in.

  • Mfr # 8023-044

  • Zoro # G0123536


product price: $31.59
/ea

Key Features

Fits Brand
B & P Manufacturing
Material
Rubber
Compatible with Product Type
Hand Truck
Outside Diameter
8 in
Compatible Mfr. Model Number
A12-B10-CA1-D12-NA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8023-044
Zoro #
G0123536
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
8 in

Details

Item
Rubber Wheel, 8"
Fits Brand
B & P Manufacturing
Material
Rubber
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
A12-B10-CA1-D12-NA

Description

Rubber Wheel, 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.