Swivel Stem Caster with Brake
Mfr # 8021-003
Zoro # G0123545
product price: $35.79
/eaKey Features
Fits Brand
B & P Manufacturing
Includes
Toggle Brake
Overall Width
1 1/4 in
Outside Diameter
5 in
Compatible with Product Type
Hand Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8021-003
Zoro #
G0123545
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Outside Diameter
5 in
Details
Item
Swivel Stem Caster with Brake
Fits Brand
B & P Manufacturing
Includes
Toggle Brake
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
A1-B80-C6-D5-E49, A1-B80-C6-D6SS, A13-B81-C6-D5, B70E-C6-D5
Description
Swivel Stem Caster with Brake, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.