Shop VESTIL
See all product information
Create Account
Heavy Duty Glass Filled Nylon Swivel With Brake Caster 8 In. x 2 In. 2000 lb Black
- Mfr # CST-HHD-8X2GFN-SWB
- Zoro # G712449705
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Heavy Duty Glass Filled Nylon Swivel With Brake Caster
Wheel Width
5 in
Overall Height
9 in
Caster Brake Included
Yes
Features
Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-HHD-8X2GFN-SWB
- Zoro #
- G712449705
- UPC #
- 691215088084
- Country of Origin
- Canada
- Includes
- (1) Heavy Duty Glass Filled Nylon Swivel With Brake Caster
- Caster Brake Included
- Yes
- Features
- Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation.
- Caster Mounting Type
- Flush/Top Plate
- Color
- Black
- Frame Finish
- Zinc Plated
- Load Capacity
- 2000 lb
Dimensions
- Wheel Width
- 5 in
- Overall Height
- 9 in
- Wheel Dia.
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 9 in
Description
Made of high-tech proprietary glass filled nylon RX. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than ductile steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 x 4 1/2''. Black tread color. 85 +/-5 Shore D. wheel core material is glass filled nylon.
- • Non-marking for good floor preservation
- • Absorbs impact
- • Ball bearing
- • Harder durometer allows for easier rolling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.