Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, 100 Lb Capac.

  • Mfr # NB-BC-1882-100-SP-COMPLETE

  • Zoro # G914802780


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Digital
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-BC-1882-100-SP-COMPLETE
Zoro #
G914802780
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
26 in
Overall Depth
18 in
Display Character Height
1 13/16 in
Weighing Surface Height
4 1/2 in

Details

Weighing Units
g, kg, lb, oz
Scale Graduations
.01 kg/10 g/.02 lb/.32 oz
Scale Display
Digital
Includes
Bench Scale Factory Calibrated, Column, T104P
Washdown
No
Standards
NTEP Certified
Item
Bench Scale
Number of Display Characters
6
Batteries Required
Yes
Weight Capacity
100 lb
Battery Type
Rechargeable Lead-Acid
Batteries Included
Yes
Basic Power Source
Battery/Electric
Scale Functions
Check Weighing, General Purpose Weighing, High Accuracy Industrial Weighing
Number of Batteries Required
1
Number of Batteries Included
1
Weighing Surface Material
Carbon Steel
Scale Application
Package Weighing
Voltage
100 to 240V AC
Interface
RS232/PC
Bench Scale Type
Counting
Scale Features
Battery Backup, Factory Calibrated at NTEP Specifications, Flexibility, Industrial-Grade Powder Coating, IP66 Rating, NTEP and Canadian Certified, Robust Construction, Stacklight Display
Scale Use Location
Check Weigh, Counting, Industrial
Display Type
LCD
Body Material
ABS, Carbon Steel
Scale Type
Bench

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, oz, Scale Graduations .01 kg/10 g/.02 lb/.32 oz, Overall Width 18 in, Overall Depth 18 in, Overall Height 26 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.