DETM SS 3 Mount 3EA 2.5k Load cells, PK3
- Mfr # 915-4475
- Zoro # G823362580
product price:Â
$
3,924.99
/pk of 3, $1,308.33/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
2,500 lbf
Hysteresis
0.02%
Cable Length
25 ft
Force Type
Shear
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-4475
- Zoro #
- G823362580
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Load Cell Capacity
- 2,500 lbf
- Hysteresis
- 0.02%
- Force Type
- Shear
- Repeatability
- 0.01%
- Material
- Stainless Steel
- Item
- Load Cell
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Shell Material
- Stainless Steel
Description
DETM SS 3 Mount 3EA 2.5k Load cells, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.