Shop OMEGA
See all product information
Create Account
Load Cell, 20 ft, 100 lbf, Stainless Steel
- Mfr # LC103B-100
- Zoro # G023355498
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Overall Height
2.4 in
Load Cell Accuracy Class
C3
Material
Stainless Steel
Overall Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103B-100
- Zoro #
- G023355498
- UPC #
- -
- Country of Origin
- China
- Electrical Connection
- Cable
- Load Cell Accuracy Class
- C3
- Material
- Stainless Steel
- Dead Load
- 0% FS
- Thread Type
- Fine
- Calibration Output Measurement
- 0 %, 100 %
- Load Cell Capacity
- 100 lbf
- Full Scale Deflection
- 0.0317 in
- Item
- Load Cell
- Calibration Standard
- NIST
- Repeatability
- +/-0.035%
- Force Type
- Compression, Tension
- Hysteresis
- +/- 0.035%
- Maximum Operating Temperature
- 149 Degrees F
- Calibration Method
- Five Point
- IP Rating
- IP 67
- Minimum Operating Temperature
- -31 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 2.4 in
- Overall Width
- 0.5 in
- Wire Rope Length
- 2 in
- Cable Length
- 20 ft
- Thread Size
- 1/4"-28
- Overall Length
- 2 in
- Length
- 2 in
Description
Load Cell,20 ft,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.