This item is Discontinued.

B-Tek Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity BT-B-2424C-500-I

Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (Discontinued)

  • Mfr # BT-B-2424C-500-I
  • Zoro # G5104377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-B-2424C-500-I
Zoro #
G5104377
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
24 in
Overall Height
5 1/4 in
Overall Depth
24 in
Display Character Height
1 in
Weighing Surface Height
5 1/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
500 lb
Scale Graduations
0.1 lb
Scale Display
LCD
Includes
AC Adapter, Indicator, Platform, Rechargeable Battery, RS232 Cable
Washdown
No
Housing Material
Carbon Steel
Platform Material
Stainless Steel
Scale Connection Ports
RS-232
Scale Readability
0.1 lb.
Application Modes
Weighing
Standards
NTEP
Power Unit
AC Adapter, Rechargeable Battery
Item
Bench Scale
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Color
Gray
Display Type
LCD
Scale Type
Platform Bench
Batteries Required
No
Scale Features
SS Platter
Scale Use Location
Factory Floor, Shipping
Weighing Surface Material
Stainless Steel
Accuracy
0.02%
Body Material
Painted Steel
Interface
RS232
Voltage
100 to 240V AC
Number of Display Characters
6
Basic Power Source
Battery/Electric
Scale Functions
Backlit LCD Display
Batteries Included
Yes
Scale Application
Packaging
Battery Type
Sealed Lead Acid
Weight Capacity
500 lb

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.1 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 1/4 in, Accuracy 0.02 Percent, Weighing Surface Height 5 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Backlit LCD Display

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.