EZTM CS 4MOUNT 4EA 20K LOAD CELLS, PK4
- Mfr # 915-5560
- Zoro # G223362456
product price:Â
$
4,376.99
/pk of 4, $1,094.25/ea
Key Features
Cable Length
25 ft
Hysteresis
0.02%
Force Type
Shear
Electrical Connection
Cable
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-5560
- Zoro #
- G223362456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Hysteresis
- 0.02%
- Item
- Load Cell
- Force Type
- Shear
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Load Cell Capacity
- 20,000 lbf
- Repeatability
- 0.01%
Description
EZTM CS 4MOUNT 4EA 20K LOAD CELLS, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.