EZTM SS 4MOUNT 4EA 20K LOAD CELLS, PK4
- Mfr # 915-5575
- Zoro # G323362486
product price:Â
$
7,048.99
/pk of 4, $1,762.25/ea
Key Features
Material
Stainless Steel
Force Type
Shear
Cable Length
25 ft
Hysteresis
0.02%
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-5575
- Zoro #
- G323362486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Material
- Stainless Steel
- Item
- Load Cell
- Force Type
- Shear
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Load Cell Capacity
- 20,000 lbf
- Repeatability
- 0.01%
- Shell Material
- Stainless Steel
Description
EZTM SS 4MOUNT 4EA 20K LOAD CELLS, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.