S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A15K-1177
- Zoro # G723362475
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
15,000 lbf
Hysteresis
0.02%
Overall Height
5.5 in
Force Type
Tension
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A15K-1177
- Zoro #
- G723362475
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5.5 in
- Wire Rope Length
- 1.5 in
- Cable Length
- 20 ft
- Thread Size
- 1"-14
- Overall Width
- 4 in
- Overall Length
- 1.5 in
- Length
- 1.5 in
Details
- Load Cell Capacity
- 15,000 lbf
- Item
- Load Cell
- Hysteresis
- 0.02%
- Force Type
- Tension
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Repeatability
- 0.01%
- IP Rating
- IP 67
- Thread Type
- Fine
- Full Scale Deflection
- 0.025 in
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.