Floor Scale, RS-241, LCD, 0.5 lb
- Mfr # 912-3555
- Zoro # G822730816
product price:Â
$
3,210.99
/ea
Key Features
Weighing Surface Depth
48 in
Scale Functions
Parts Counting
Scale Mechanism
Digital
Standards
NTEP
Weighing Surface Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912-3555
- Zoro #
- G822730816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Weighing Surface Depth
- 48 in
- Weighing Surface Height
- 6 5/8 in
- Overall Height
- 48 in
- Overall Depth
- 24 in
- Overall Width
- 30 in
- Weighing Surface Width
- 33 in
Details
- Scale Functions
- Parts Counting
- Scale Mechanism
- Digital
- Standards
- NTEP
- Weighing Surface Material
- 304 Stainless Steel
- Scale Features
- Weighbridge: Heavy Duty Structural Channel Base Frame and Structural Tube Spider
- Remote Control/Display
- Column-Mounted
- Product Type
- Floor Scale
- Weight Capacity - Imperial
- 1,000 lb
- Body Material
- Carbon Steel
- Item
- Floor Scale
- Interface
- RS-241
- Washdown
- No
- Scale Use Location
- Factory Floor, Receiving, Shipping
- NTEP Rating
- NTEP Rated
- Includes
- AC Adapter, Rechargeable Battery, T104P Indicator
- IP Rating
- IP65
Description
Floor Scale, Scale Display LCD, Weighing Surface Depth 48 in, Weighing Surface Width 33 in, Weighing Units lb, Scale Graduations 0.5 lb, Overall Width 30 in, Overall Depth 24 in, Overall Height 48 in, Weighing Surface Height 6 5/8 in, Scale Functions Parts Counting, Scale Features Weighbridge: Heavy Duty Structural Channel Base Frame and Structural Tube Spider, Scale Use Location Factory Floor, Receiving, Shipping, Washdown No, Interface RS-241, Standards NTEP
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.