Shop B-TEK

IndustrialBenchScale, 5g/0.005kg

  • Mfr # BT-B-1212S-50-I-2
  • Zoro # G110988646

product price: 
$
1,618.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT-B-1212S-50-I-2
Zoro #
G110988646
UPC #
-
Country of Origin
United States
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
5 g/0.005 kg/0.2 oz/0.01lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Display Type
LCD
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Plug Type
Three Prong
Standards
NTEP Approved/Measurement Canada Approved
Weighing Surface Material
Stainless Steel
Number of Batteries Included
1
Calibration Certificate
COC: 22-110, 96-169A12
Number of Display Characters
7
Number of Batteries Required
1
Color
Silver
Scale Application
Check Weighing, General, Inventory
Weight Capacity
50 lb
Battery Type
Rechargeable Lead Acid
Scale Type
Bench
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Scale Use Location
Shipping, Production, Quality Control
Batteries Required
No
Voltage
120V AC
Basic Power Source
Battery/Electric
Body Material
Stainless Steel
Batteries Included
Yes
Bench Scale Type
Checkweigher, Counting, General Purpose
Interface
RS-232
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Remote Control/Display
Corded Remote
IP Rating
IP66
Power Source
Battery/Electric
Scale Mechanism
Digital
Weight Capacity - Imperial
50 lb
Product Type
Industrial Bench Scale
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
4 in
Overall Depth
12 in
Weighing Surface Height
4 in
Cord Length
6 ft
Battery Size
6V
Display Character Height
1 13/16 in

Description

Industrial Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 5 g/0.005 kg/0.2 oz/0.01lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.