Shop B-TEK

IndustrialBenchScale, 50g/0.050kg

  • Mfr # BT-B-1212S-250-I-2
  • Zoro # G710988572

product price: 
$
2,054.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT-B-1212S-250-I-2
Zoro #
G710988572
UPC #
-
Country of Origin
United States
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
50 g/0.050kg/2 oz/0.1 lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Scale Use Location
Shipping, Production, Quality Control
Bench Scale Type
Checkweigher, Counting, General Purpose
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Voltage
120V AC
Number of Batteries Required
1
Body Material
Stainless Steel
Scale Application
Check Weighing, General, Inventory
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Standards
NTEP Approved/Measurement Canada Approved
Weighing Surface Material
Stainless Steel
Batteries Included
Yes
Weight Capacity
300 lb
Scale Type
Bench
Plug Type
Three Prong
Interface
RS-232
Number of Batteries Included
1
Calibration Certificate
COC: 22-110, 96-169A14
Color
Silver
Number of Display Characters
7
Batteries Required
No
Display Type
LCD
Battery Type
Rechargeable Lead Acid
Item
Industrial Bench Scale
Basic Power Source
Battery/Electric
Scale Mechanism
Digital
Remote Control/Display
Corded Remote
Power Source
Battery/Electric
IP Rating
IP66
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
300 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
4 in
Overall Depth
12 in
Battery Size
6V
Weighing Surface Height
4 in
Cord Length
6 ft
Display Character Height
1 13/16 in

Description

Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 300 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.