Shop B-TEK

IndustrialBenchScale, 10g/0.010kg

  • Mfr # BT-B-1212C-100-I-2
  • Zoro # G110988639

product price: 
$
1,502.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT-B-1212C-100-I-2
Zoro #
G110988639
UPC #
-
Country of Origin
United States
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
10 g/0.010kg/0.35 oz/0.02 lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Interface
RS-232
Standards
NTEP Approved/Measurement Canada Approved
Number of Batteries Included
1
Basic Power Source
Battery/Electric
Battery Type
Rechargeable Lead Acid
Batteries Included
Yes
Calibration Certificate
COC: 22-110, 96-169A4
Number of Batteries Required
1
Number of Display Characters
7
Weight Capacity
100 lb
Weighing Surface Material
Stainless Steel
Batteries Required
No
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Voltage
120V AC
Bench Scale Type
Checkweigher, Counting, General Purpose
Display Type
LCD
Scale Application
Check Weighing, General, Inventory
Color
Gray
Body Material
Carbon Steel
Scale Type
Bench
Item
Industrial Bench Scale
Scale Use Location
Shipping, Production, Quality Control
Plug Type
Three Prong
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
IP Rating
IP54
Scale Mechanism
Digital
NTEP Rating
NTEP Rated
Remote Control/Display
Corded Remote
Weight Capacity - Imperial
100 lb
Product Type
Industrial Bench Scale
Power Source
Battery/Electric
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
4 in
Overall Depth
12 in
Display Character Height
1 13/16 in
Cord Length
6 ft
Weighing Surface Height
4 in
Battery Size
6V

Description

Industrial Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/0.010kg/0.35 oz/0.02 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.