Shop B-TEK
See all product information
Create Account
Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0083
- Zoro # G123362556
product price:Â
$
39.45
/ea
Key Features
Product Type
Threaded Adapter
Overall Diameter
3/4 in
Includes
(2) Jam Nuts
End 2 Thread Size
1/2"-13
End 1 Thread Type
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0083
- Zoro #
- G123362556
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Threaded Adapter
- Includes
- (2) Jam Nuts
- End 1 Thread Type
- 3/8"-24
- Material
- Stainless Steel
- Item
- Threaded Adapter
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Diameter
- 3/4 in
- End 2 Thread Size
- 1/2"-13
- Overall Width
- 3/4 in
- Overall Height
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.