Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-005E-A5-09F
- Zoro # G223362470
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 69
Load Cell Capacity
5,000 lbf
Maximum Operating Temperature
150 Degrees F
Hysteresis
0.02%
Cable Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-005E-A5-09F
- Zoro #
- G223362470
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
Details
- IP Rating
- IP 69
- Load Cell Capacity
- 5,000 lbf
- Maximum Operating Temperature
- 150 Degrees F
- Item
- Load Cell
- Hysteresis
- 0.02%
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Output
- 2 mV
- Force Type
- Shear
- Repeatability
- 0.01%
- Material
- Stainless Steel
- Electrical Connection
- Cable
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.