S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A2K-1177
- Zoro # G923362640
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Cable Length
20 ft
Electrical Output
3 mV
IP Rating
IP 67
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A2K-1177
- Zoro #
- G923362640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Overall Height
- 3 in
- Thread Size
- 1/2"-20
- Wire Rope Length
- 1 in
- Overall Width
- 2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Repeatability
- 0.01%
- Electrical Output
- 3 mV
- IP Rating
- IP 67
- Item
- Load Cell
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Minimum Operating Temperature
- 0 Degrees F
- Thread Type
- Fine
- Force Type
- Tension
- Load Cell Capacity
- 2,000 lbf
- Full Scale Deflection
- 0.012 in
- Maximum Operating Temperature
- 150 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.