Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/15KGU-1
- Zoro # G323362530
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Thread Type
Coarse
Electrical Output
2 mV
Overall Width
1.6 in
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/15KGU-1
- Zoro #
- G323362530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1.6 in
- Cable Length
- 10 ft
- Overall Height
- 1.5 in
- Thread Size
- 1/4"-20
- Overall Length
- 5.9 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Hysteresis
- 0.02%
- Thread Type
- Coarse
- Electrical Output
- 2 mV
- Force Type
- Compression
- Item
- Load Cell
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 158 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Repeatability
- 0.01%
- IP Rating
- IP 66
- Load Cell Capacity
- 33 lbf
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.