Shop B-TEK
See all product information
Create Account
S-CELL EYE NUT DROP FORGED
- Mfr # 985-0000
- Zoro # G523362590
product price:Â
$
32.39
/ea
Key Features
Product Type
Eye Nut
Features
Supreme Durability
Overall Height
3 in
Material
Steel
Wire Rope Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0000
- Zoro #
- G523362590
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Nut
- Product Type
- Eye Nut
- Features
- Supreme Durability
- Material
- Steel
- End 1 Thread Type
- 3/8"-16
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 3 in
- Wire Rope Length
- 3 in
- Overall Width
- 2 in
- Overall Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Supreme Durability
Description
S-CELL EYE NUT DROP FORGED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.