Shop B-TEK
See all product information
Create Account
S-CELL EYEBOLT PLATED
- Mfr # 985-0042
- Zoro # G823362672
product price:Â
$
21.59
/ea
Key Features
End 1 Thread Type
1/4"-28
Overall Width
1 3/16 in
Overall Diameter
1 3/16 in
Includes
Jam Nut
Product Type
Eyebolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0042
- Zoro #
- G823362672
- UPC #
- -
- Country of Origin
- United States
- End 1 Thread Type
- 1/4"-28
- Includes
- Jam Nut
- Item
- Eyebolt
- Product Type
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
Dimensions
- Overall Width
- 1 3/16 in
- Overall Diameter
- 1 3/16 in
- Wire Rope Length
- 2 3/8 in
- Overall Height
- 2 3/8 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.