Shop B-TEK
See all product information
Create Account
S-CELL EYEBOLT PLATED
- Mfr # 985-0047
- Zoro # G323362431
product price:Â
$
97.15
/ea
Key Features
Overall Diameter
3 9/16 in
Product Type
Eyebolt
Overall Height
6 5/16 in
Overall Width
3 9/16 in
End 1 Thread Type
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0047
- Zoro #
- G323362431
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Eyebolt
- End 1 Thread Type
- 1"-14
- Includes
- Jam Nut
- Item
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
Dimensions
- Overall Diameter
- 3 9/16 in
- Overall Height
- 6 5/16 in
- Overall Width
- 3 9/16 in
- Wire Rope Length
- 6 5/16 in
- Overall Length
- 6 5/16 in
- Length
- 6 5/16 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.