Shop B-TEK
See all product information
Create Account
S-CELL EYE NUT DROP FORGED
- Mfr # 985-0002
- Zoro # G923362664
product price:Â
$
53.95
/ea
Key Features
End 1 Thread Type
5/8"-11
Features
Supreme Durability
Overall Width
2 1/2 in
Wire Rope Length
2 1/2 in
Product Type
Eye Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0002
- Zoro #
- G923362664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
- Fits Chest Size
- Supreme Durability
Details
- End 1 Thread Type
- 5/8"-11
- Features
- Supreme Durability
- Product Type
- Eye Nut
- Item
- Eye Nut
- Material
- Steel
- Shell Material
- Steel
Description
S-CELL EYE NUT DROP FORGED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.