Shop B-TEK
See all product information
Create Account
S-CELL CLEVIS MOUNT W/PIN-JAMNUT
- Mfr # 985-0028
- Zoro # G023362557
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Cotter Pins, (2) Teflon Insulating Washers, Jam Nut, Pin Nut
Overall Width
4 in
Product Type
Clevis Mount Block
Wire Rope Length
4 in
Overall Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0028
- Zoro #
- G023362557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 4 in
- Overall Height
- 5 1/2 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Includes
- (2) Cotter Pins, (2) Teflon Insulating Washers, Jam Nut, Pin Nut
- Product Type
- Clevis Mount Block
- End 1 Thread Type
- 1 1/4"-7
- Item
- Clevis Mount Block
Description
S-CELL CLEVIS MOUNT W/PIN-JAMNUT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.