Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/100KGU-1
- Zoro # G923362589
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Thread Size
5/16"-18
Load Cell Capacity
220 lbf
Minimum Operating Temperature
-4 Degrees F
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/100KGU-1
- Zoro #
- G923362589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
- Overall Height
- 3.2 in
- Cable Length
- 10 ft
- Overall Length
- 7.5 in
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Repeatability
- 0.01%
- Load Cell Capacity
- 220 lbf
- Minimum Operating Temperature
- -4 Degrees F
- Thread Type
- Coarse
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 158 Degrees F
- Force Type
- Compression
- Item
- Load Cell
- IP Rating
- IP 65
- Hysteresis
- 0.02%
- Electrical Output
- 2 mV
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.