Shop B-TEK
See all product information
Create Account
S-CELL COUPLING NUT GRADE 2 ZINC PLATED
- Mfr # 985-0015
- Zoro # G423362652
product price:Â
$
12.99
/ea
Key Features
Includes
Coupling
End 1 Thread Type
2 1/2"-13
Features
Zinc Plated and Build To Last
Overall Width
11/16 in
Overall Height
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0015
- Zoro #
- G423362652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 11/16 in
- Overall Height
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Zinc Plated and Build To Last
Details
- Includes
- Coupling
- End 1 Thread Type
- 2 1/2"-13
- Features
- Zinc Plated and Build To Last
- Product Type
- Coupling Nut
- Item
- Coupling Nut
Description
S-CELL COUPLING NUT GRADE 2 ZINC PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.