Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/300KGU-1
- Zoro # G723362550
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 65
Repeatability
0.01%
Load Cell Capacity
661 lbf
Thread Type
Coarse
Overall Height
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/300KGU-1
- Zoro #
- G723362550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3.2 in
- Cable Length
- 10 ft
- Overall Length
- 7.5 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- IP Rating
- IP 65
- Repeatability
- 0.01%
- Load Cell Capacity
- 661 lbf
- Thread Type
- Coarse
- Electrical Output
- 2 mV
- Electrical Connection
- Cable
- Minimum Operating Temperature
- -4 Degrees F
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 158 Degrees F
- Force Type
- Compression
- Item
- Load Cell
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.