Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023S-4K-5113
- Zoro # G123362501
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.3 in
Maximum Operating Temperature
150 Degrees F
Cable Length
20 ft
Minimum Operating Temperature
0 Degrees F
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023S-4K-5113
- Zoro #
- G123362501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1.3 in
- Cable Length
- 20 ft
- Overall Width
- 1.3 in
- Thread Size
- 1/2"-20
- Overall Length
- 5.1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Repeatability
- 0.01%
- Item
- Load Cell
- Force Type
- Shear
- Electrical Connection
- Cable
- Thread Type
- Fine
- Load Cell Capacity
- 4,000 lbf
- Hysteresis
- 0.02%
- Material
- Stainless Steel
- Full Scale Deflection
- 0.025 in
- Electrical Output
- 3 mV
- IP Rating
- IP 67
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.