Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/50KGU-1
- Zoro # G823362429
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Repeatability
0.01%
Overall Length
5.9 in
Electrical Connection
Cable
Force Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/50KGU-1
- Zoro #
- G823362429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.9 in
- Cable Length
- 10 ft
- Overall Width
- 1.6 in
- Thread Size
- 1/4"-20
- Overall Height
- 1.5 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Thread Type
- Coarse
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Force Type
- Compression
- Item
- Load Cell
- Load Cell Capacity
- 110 lbf
- Maximum Operating Temperature
- 158 Degrees F
- Hysteresis
- 0.02%
- Electrical Output
- 2 mV
- Minimum Operating Temperature
- -4 Degrees F
- IP Rating
- IP 66
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.