Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0085
- Zoro # G823362481
product price:Â
$
50.69
/ea
Key Features
Overall Width
1 in
End 2 Thread Size
5/8"-11
Product Type
Threaded Adapter
Wire Rope Length
2 3/4 in
Includes
(2) Jam Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0085
- Zoro #
- G823362481
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Adapter
- Product Type
- Threaded Adapter
- Includes
- (2) Jam Nuts
- Material
- Stainless Steel
- End 1 Thread Type
- 1/2"-20
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1 in
- End 2 Thread Size
- 5/8"-11
- Wire Rope Length
- 2 3/4 in
- Overall Diameter
- 1 in
- Overall Height
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.