Super Absorbent
- Mfr # 7-080-1
- Zoro # G623958860
product price:Â
$
43.35
/ea
Key Features
Container Type
Bag
Volume Absorbed per Pkg.
719 oz
Series
Oil Lock
Fluids Absorbed
Fuels, Oils, Solvents
Product Type
Super Absorbent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-080-1
- Zoro #
- G623958860
- UPC #
- 850019997453
- Country of Origin
- United States
Details
- Item
- Super Absorbent
- Container Type
- Bag
- Volume Absorbed per Pkg.
- 719 oz
- Series
- Oil Lock
- Fluids Absorbed
- Fuels, Oils, Solvents
- Product Type
- Super Absorbent
- Weight
- 79.89 oz
- Silica Free
- Yes
- Disinfecting
- No
- Scent
- Not Scented
- Composition Detail
- Styrene-butadiene-styrene block copolymer
Description
Super Absorbent, Fluids Absorbed Fuels, Oils, Solvents, Container Type Bag, Composition Detail Styrene-butadiene-styrene block copolymer, Weight 79.89 oz, Volume Absorbed per Pkg. 719 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.