Shop B3C FUEL SOLUTIONS
See all product information
Create Account
Super Absorbent
- Mfr # 7-128-1
- Zoro # G624146853
product price:Â
$
24.85
/ea
Sold in multiples of 4 for
$99.40
Key Features
Container Type
Pail
Volume Absorbed per Pkg.
158 13/32 oz
Product Type
Super Absorbent
Scent
Not Scented
Silica Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-128-1
- Zoro #
- G624146853
- UPC #
- 850019997613
- Country of Origin
- United States
Details
- Item
- Super Absorbent
- Container Type
- Pail
- Volume Absorbed per Pkg.
- 158 13/32 oz
- Product Type
- Super Absorbent
- Scent
- Not Scented
- Silica Free
- Yes
- Weight
- 17.6 oz
- Composition Detail
- Proprietary Polymer Blend
- Fluids Absorbed
- Fuels, Oils, Solvents, Water
- Disinfecting
- No
- Series
- Spill Absorber Max
Description
Super Absorbent, Fluids Absorbed Fuels, Oils, Solvents, Water, Container Type Pail, Composition Detail Proprietary Polymer Blend, Weight 17.6 oz, Volume Absorbed per Pkg. 158 13/32 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.