
Binder Chain Assemblies with Twist Lock Grab Hooks (Discontinued)
- Mfr # G7-1210TL
- Zoro # G102680114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G7-1210TL
Zoro #
G102680114
UPC #
190757000474
Country of Origin
United States
Dimensions
Trade Size
1/2"
Min. Coil Inside Diameter
28.38
Length
10'
Height
4 in
Width
6.75
Description
Once locked into place, the latch on the Twist Lock hook won't budge. This grab hook prevents accidental release of chain from hook and inadvertent re-hooking using a pivoting, spring-loaded plate that stays in place until you move it. Grade 70 chain meets every application from chain-to-chain hooking to tie downs and vehicle stabilization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.