This item is Discontinued.

B/A Products Co Chain, 20 ft., 15800 lbs., Lockable Grabs G7-5820TL

Chain, 20 ft., 15800 lbs., Lockable Grabs (Discontinued)

  • Mfr # G7-5820TL
  • Zoro # G9989104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7-5820TL
Zoro #
G9989104
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8 in
Length
20 ft

Details

Item
Chain
Material
Steel
Hook Type
Twist Lock(TM) Grab Hooks
Grade
70
Rated Capacity
15,800 lb
Color
Gold Plated
Includes
Twist Lock(TM) Grab Hooks

Description

Chain, Color Gold Plated, Material Steel, Includes Twist Lock(TM) Grab Hooks, Grade 70, Hook Type Twist Lock(TM) Grab Hooks, Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.