This item is Discontinued.

B/A Products Co Chain, Grade 100, 3/4 Size, 100 ft. G10-34-100

Chain, Grade 100, 3/4 Size, 100 ft. (Discontinued)

  • Mfr # G10-34-100
  • Zoro # G9962522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-34-100
Zoro #
G9962522
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Length
100 ft
Overall Length
100 ft

Details

Item
Chain
For Lifting
Yes
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
35,300 lb
Grade
100
Welding Type
Welded
Material
Alloy Steel
Finish
Gray Armour
Links per Foot
5
Lifting Capability
For Lifting
Chain Grade
100
Link Type
Straight
Includes Hook
No Hook Included

Description

Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 35,300 lb, Chain Grade 100, Trade Size 3/4 in, Link Type Straight, Overall Length 100 ft, Links per Foot 5, Includes Hook No Hook Included, Finish Gray Armour, Welding Type Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.