This item is Discontinued.

B/A Products Co Chain, Grade 100, 3/8 Size, 10 ft., 8800 lb. G10-38-10

Chain, Grade 100, 3/8 Size, 10 ft., 8800 lb. (Discontinued)

  • Mfr # G10-38-10
  • Zoro # G3635116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-38-10
Zoro #
G3635116
UPC #
190757042856
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
10 ft
Overall Length
10 ft

Details

For Lifting
Yes
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
8,800 lb
Grade
100
Welding Type
Welded
Material
Alloy Steel
Finish
Gray Armour
Links per Foot
9
Link Type
Straight
Lifting Capability
For Lifting
Chain Grade
100
Includes Hook
No Hook Included

Description

Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Type Straight, Overall Length 10 ft, Links per Foot 9, Includes Hook No Hook Included, Finish Gray Armour, Welding Type Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.