This item is Discontinued.

B/A Products Co Chain, Grade 70, 1/2 Size, 10 ft, 11,300 lb. G7-1210TL

Chain, Grade 70, 1/2 Size, 10 ft, 11,300 lb. (Discontinued)

  • Mfr # G7-1210TL
  • Zoro # G5141525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7-1210TL
Zoro #
G5141525
UPC #
190757000474
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Length
10 ft
Overall Length
10 ft

Details

Item
Chain with Hooks
For Lifting
No
Chain Item
Chain with Hooks
Chain Link Style
Straight
Working Load Limit
11,300 lb
Grade
70
Welding Type
Welded
Material
Steel
Finish
Gold Chromate
Chain Classification
Transport
Includes
Grab Hook with Twist Lock(TM)
Links per Foot
7
Chain Type
Transport Chain
Lifting Capability
Not for Lifting
Chain Grade
70
Link Type
Straight
Includes Hook
Hook Included
Hook Type Included
Twist Lock Grab Hook

Description

Chain with Hooks, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Type Straight, Overall Length 10 ft, Links per Foot 7, Includes Hook Hook Included, Hook Type Included Twist Lock Grab Hook, Finish Gold Chromate, Welding Type Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.