This item is Discontinued.

B/A Products Co Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. G7-51620TL

Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (Discontinued)

  • Mfr # G7-51620TL
  • Zoro # G9989332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7-51620TL
Zoro #
G9989332
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
20 ft
Overall Length
20 ft

Details

For Lifting
No
Item
Chain with Hooks
Chain Item
Chain with Hooks
Chain Link Style
Straight
Working Load Limit
4,700 lb
Grade
70
Welding Type
Welded
Material
Steel
Finish
Gold Chromate
Links per Foot
9
Chain Classification
Transport
Includes
Grab Hook with Twist Lock(TM)
Includes Hook
Hook Included
Hook Type Included
Twist Lock Grab Hook
Chain Type
Transport Chain
Link Type
Straight
Lifting Capability
Not for Lifting
Chain Grade
70

Description

Chain with Hooks, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Twist Lock Grab Hook, Finish Gold Chromate, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.