This item is Discontinued.

B/A Products Co Chain, Grade 80, 5/16 Size, 20 ft., 5350 lb. G8-51620TL

Chain, Grade 80, 5/16 Size, 20 ft., 5350 lb. (Discontinued)

  • Mfr # G8-51620TL
  • Zoro # G4786993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8-51620TL
Zoro #
G4786993
UPC #
190757000337
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
20 ft
Overall Length
20 ft

Details

Item
Chain with Hooks
For Lifting
Yes
Chain Item
Chain with Hooks
Chain Link Style
Straight
Working Load Limit
4,500 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Gold Chromate
Includes
Grab Hook with Twist Lock(TM)
Links per Foot
12
Link Type
Straight
Includes Hook
Hook Included
Lifting Capability
For Lifting
Hook Type Included
Twist Lock Grab Hook
Chain Grade
80

Description

Chain with Hooks, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 12, Includes Hook Hook Included, Hook Type Included Twist Lock Grab Hook, Finish Gold Chromate, Welding Type Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.