Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Weld-On, Grab, Trade Size 3/8In.

  • Mfr # 11-38WGH

  • Zoro # G4840552


product price: $11.15
/ea

Key Features

Type
Weldable Grab Hook
Size (In.)
3/8"
Trade Size
3/8 in
Grade
70
Working Load Limit
6600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-38WGH
Zoro #
G4840552
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
3/8"
Trade Size
3/8 in

Details

Item
Grab Hook
Type
Weldable Grab Hook
Grade
70
Working Load Limit
6600 lb.

Description

Grab Hook, Standards -, Includes -, Grade 70, Trade Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.