This item is Discontinued.

B/A Products Co Tie-Down Strap, Ratchet, 10ft x 2In, 3300lb 38-TYS36A

Tie-Down Strap, Ratchet, 10ft x 2In, 3300lb (Discontinued)

  • Mfr # 38-TYS36A
  • Zoro # G4099803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38-TYS36A
Zoro #
G4099803
UPC #
-
Country of Origin
Unknown

Dimensions

Cargo Tie Down Length
10 ft
Strap Width
2"
Strap Length
10 ft.
Cargo Tie Down Width
2 in
Overall Length
10 ft

Details

Item
Tie Down Strap
Cargo Tie Down Adjustment
Ratchet
Standards
WSTDA-T-1
Cargo Tie Down End Type
Snap Hook
Breaking Strength
10,000 lb
Body Material
Polyester
For Use With
Beds With T-Slots
Hardware Material
Steel
Fitting Style
Triangle Ring
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Color
Yellow
Cargo Tie Down Material
Polyester
Working Load Limit
3,300 lb
Item - Cargo Tie Downs
Tie Down Strap
End Type
Snap-Hook
Tie Down Material
Polyester
End Material
Steel

Description

Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Snap-Hook, Tie Down Material Polyester, Overall Length 10 ft, Standards WSTDA-T-1, Manufacturers Warranty Length Not Applicable, End Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.