This item is Discontinued.

B/A Products Co Winch Line, Synthetic, 1/2 In. x 75 ft. 4-RE1275L

Winch Line, Synthetic, 1/2 In. x 75 ft. (Discontinued)

  • Mfr # 4-RE1275L
  • Zoro # G6960301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-RE1275L
Zoro #
G6960301
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Length
75 ft
Cord Length
75 ft

Details

Item
Winch Line
Material
Synthetic
Working Load Limit
7,600 lb
Color
Green
Includes
Eye Loop, Safety Latch Hook
Strand Type
6 x 25
Standards
SAE J-959
Maximum Load Capacity
7,600 lb

Description

Winch Line, Cord Length 75 ft, Color Green, Maximum Load Capacity 7,600 lb, Includes Eye Loop, Safety Latch Hook, Standards SAE J-959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.