This item is Discontinued.

B/A Products Co Winch Line, Synthetic, 7/16 In. x 50 ft. 4-RE71650L

Winch Line, Synthetic, 7/16 In. x 50 ft. (Discontinued)

  • Mfr # 4-RE71650L
  • Zoro # G7189235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-RE71650L
Zoro #
G7189235
UPC #
190757000788
Country of Origin
United States

Dimensions

Size
7/16 in
Length
50 ft
Cord Length
50 ft

Details

Item
Winch Line
Material
Synthetic
Working Load Limit
5,200 lb
Standards
SAE J-959
Strand Type
6 x 25
Color
Yellow
Includes
Safety Latch Hook, Eye Loop
Maximum Load Capacity
5,200 lb

Description

Winch Line, Cord Length 50 ft, Color Yellow, Maximum Load Capacity 5,200 lb, Includes Safety Latch Hook, Eye Loop, Standards SAE J-959

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.