This item is Discontinued.

B/A Products Co Winch Line, Synthetic, 7/16 In. x 75 ft. 4-R71675L

Winch Line, Synthetic, 7/16 In. x 75 ft. (Discontinued)

  • Mfr # 4-R71675L
  • Zoro # G4786415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-R71675L
Zoro #
G4786415
UPC #
190757000757
Country of Origin
United States

Dimensions

Size
7/16 in
Length
75 ft
Cord Length
75 ft

Details

Item
Winch Line
Material
Synthetic
Working Load Limit
5,200 lb
Strand Type
6 x 25
Includes
Safety Latch Hook
Standards
SAE J-959
Color
Yellow
Maximum Load Capacity
5,200 lb

Description

Winch Line, Cord Length 75 ft, Color Yellow, Maximum Load Capacity 5,200 lb, Includes Safety Latch Hook, Standards SAE J-959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.