Eczema Care Soothing Cream, 5.1 Ounce, 8PK
- Mfr # 67907360
- Zoro # G423346768
product price:Â
$
61.49
/pk of 8, $7.69/ea
Key Features
Weight
5.1 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67907360
- Zoro #
- G423346768
- UPC #
- 011111017337
- Country of Origin
- United States
Details
- Weight
- 5.1 oz
- Item
- Body Lotions
- Application
- Health and Personal Care
Description
Baby Dove Soothing Cream is specially formulated for sensitive baby skin, including baby eczema. Designed to help calm and relieve irritation and redness, it is certified Accepted by the National Eczema Association and paraben free, phthalate free, sulfate free, dye-free, fragrance free and steroid free. To use, squeeze some onto the palm of your hand, rub hands together and then massage directly on to baby's skin, gently massaging to moisturize and soothe skin. It's a great addition to your baby's post-bathtime routine and goes well with Baby Dove Soothing Body Wash. You can also use it as part of your diaper changing routine. A great addition to your existing collection of baby bath products, this Soothing Cream uses 100% skin natural ingredients and colloidal oatmeal to deliver skin-soothing benefits that are gentle enough for newborn skin. This baby Soothing Cream is also great to soothe skin suffering from diaper rash or any other kind of irritation, chapping or chafing, making it a wonderful addition to your baby's bath time routine. When it comes to your baby, comfort and safety are always top of mind. With Dove Baby Eczema Care Soothing Cream, you can soothe your baby's skin and rest easy knowing you're using safe, gentle ingredients designed just for a baby's sensitive skin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.