Sensitive Skin Care Hypoallergenic Rich Moisture Body Lotion, 6.5 Ounce, 6PK
- Mfr # 67892196
- Zoro # G523347023
product price:Â
$
33.35
/pk of 6, $5.56/ea
Key Features
Weight
6.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67892196
- Zoro #
- G523347023
- UPC #
- 011111638075
- Country of Origin
- United States
- Item
- Body Lotions
- Weight
- 6.5 oz
- Application
- Health and Personal Care
Description
Bathing can lead to skin dryness. Baby Dove Rich Moisture Face and Body Lotion is made with 100% skin-natural nutrients, which are nutrients identical to those naturally found in skin, and prebiotic moisture to help replenish the essential moisture and nutrients baby's sensitive skin can lose during bath time. From the very first use, this baby body lotion soothes and hydrates baby's dry skin to help it retain its natural moisture. Formulated with a 24-hour moisturizer, it is dermatologist and pediatrician tested so you can feel reassured that your baby's sensitive skin is getting the extra special care it deserves. Plus, the gentle, hypoallergenic and pH-neutral formula of our baby moisturizing lotion is suitable to use even on your newborn. Use Baby Dove Rich Moisture Hypoallergenic Body Lotion after bathing your baby with Baby Dove Rich Moisture Hypoallergenic Wash. Warm Baby Dove Rich Moisture Lotion in your hands, then apply to your baby's skin and massage to moisturize your little one's delicate skin while leaving it super soft. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best skin care for your baby's skin. Our Rich Moisture Lotion is sold in 6.5 oz., 13 oz., and 20 oz. bottles. Looking for a baby lotion for extra sensitive skin or eczema prone skin? Try our Baby Dove Fragrance Free Moisture Hypoallergenic Baby Lotion, available in 13 oz. and 20 oz. bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.