Sensitive Skin Care Calming Moisture Night Time Baby Lotion, 13 Ounce, 4PK
- Mfr # 68275361
- Zoro # G923346756
product price:Â
$
33.35
/pk of 4, $8.34/ea
Key Features
Weight
13 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68275361
- Zoro #
- G923346756
- UPC #
- 011111012028
- Country of Origin
- United States
Details
- Item
- Body Lotions
- Weight
- 13 oz
- Application
- Health and Personal Care
Description
Looking for ways to help your baby sleep through the night? For experts and real parents, the key is sticking to a routine. Using baby body lotion with a calming scent can be key to your baby's sleep routine. That's why we formulated Baby Dove Calming Moisture Hypoallergenic Baby Lotion with a soothing scent to help baby wind down at bedtime while nourishing their delicate skin overnight. A gentle massage before bed is a great way to soothe your little one while nourishing their skin as your baby sleeps. And with a calming chamomile scent, this baby lotion is the perfect addition to baby's nighttime routine. This scented lotion offers more than the gentle touch needed to care for delicate baby skin. It's made with 100% skin-natural nutrients, which are identical to those naturally found in skin, and prebiotic moisture to help replenish the essential moisture and nutrients that baby's skin can lose overnight. The ultra-gentle, hypoallergenic formula is also created free from dyes, parabens, and phthalates. After washing your baby with Baby Dove Calming Moisture Hypoallergenic Wash and then drying, warm Baby Dove Calming Nights Baby Lotion in your hands and gently massage onto their body to nourish baby skin. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best skin care for your baby's skin. Our Calming Moisture Hypoallergenic Baby Lotion is sold in 13 oz. and 20 oz. bottles. Looking for something for extra sensitive skin? Look for Baby Dove Fragrance-Free Moisture Hypoallergenic Lotion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.